- 1215 Series Bushing
- 15/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 3/8 x 5/8 |
| Bore Size | 15/16 in |
| Torque Capacity | 3550 lbf |
| Large Diameter | 1.87 in |
| Length Through Bore | 1 1/2 in |
| Bushing Series | 1215 |
| Wrench Torque | 175 lbf |
| Cap Screws | 2 |
| Keyway Size | 1/4 x 1/16 |
| Weight | 0.64 LB |
| EAN or UPC | 782475095971 |

