- Bushing Coupling Hub
- Size E120
- 5040 Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Coupling Size | E120 |
| Torque [Max] | 126,000.0 in lb |
| RPM [Max] | 1,800 rpm |
| Material | Steel |
| Bore Type | Taper-Lock and QD Bushed |
| Coupling Type | Two Piece |
| Insert Style | 5040 Bushing |
| Weight | 140.6 LB |
| EAN or UPC | 782477444678 |

