- 120 Single Chain, 70 Teeth, Taper-Lock Bushing (3535)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| No. of Strands Across | 1 |
| Outside Dia. | 34.301 in |
| Length Through Bore | 3.5 in |
| Chain No. | 120 |
| Bushing Series | 3535 |
| Inch/Metric | Inch |
| No. of Teeth | 70 |
| Sprocket Style | C |
| Bushing Bore [Max] | 3.5 in |
| Bushing Type | Taperlock |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 6 1/2 in |
| Pitch Diameter | 33.434 in |
| Width Across Teeth | 0.924 in |
| Bushing Bore [Min] | 1.1875 in |
| Chain Pitch | 1.5 in |
| Material | Steel |
| Type | C |
| Weight | 1.0 LB |
| EAN or UPC | 782477132360 |

