- 120 Single Strand Chain, 11 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Sprocket Style | B |
| Hub Dia. | 3.563 in |
| Width Across Teeth | 0.924 in |
| Length Through Bore | 2.125 in |
| Material | Steel |
| Outside Dia. | 6.009 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.324 in |
| No. of Strands Across | 1 |
| Bore Range [Max] | N/A |
| Chain No. | 120 |
| Bore Range [Min] | 1.375 in |
| No. of Teeth | 11 |
| Hub Length Thru | 1.201 in |
| Weight | 7.86 LB |
| EAN or UPC | 782475057207 |

