- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Max] | 7 in |
| Belt Size | 8V |
| K (in) | 0.32 in |
| Material | Cast Iron |
| Bushing Type | QD |
| Belt Match | 1, 12 |
| Outside Dia. | 44.5 in |
| Bore Range [Min] | 2.9375 in |
| M | 2.63 in |
| Length Through Bore | 9.38 in |
| 8V Pitch Dia. | 44.3 in |
| Bushing Series | P |
| No. of Grooves | 12 |
| Overall Length | 13.88 in |
| Inch/Metric | Inch |
| Type | A3 |
| Weight | 974.4 LB |
| EAN or UPC | 782475163649 |

