- 12 Grooves
- 21.2" Outside Diameter
- 8V Belt Size
- 5050 Bushing Required
- 2 7/16" to 5" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Outside Dia. | 21.2 in |
| Type | A3 |
| Bore Range [Min] | 2.4375 in |
| Bushing Series | 5050 |
| Bore Range [Max] | 5 in |
| No. of Grooves | 12 |
| M | 6.62 in |
| Length Through Bore | 5 in |
| 8V Pitch Dia. | 21 in |
| Belt Match | 1, 12 |
| Overall Length | 13.87 in |
| Inch/Metric | Inch |
| E (Knuckle Width) | 2.25 in |
| Belt Size | 8V |
| Bushing Type | Taperlock |
| Weight | 310.0 LB |
| EAN or UPC | 782475651528 |

