- Size 11S Coupling Flange
- Bored to 3 1/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Material | Cast Iron |
| Hub Dia. | 5 1/4 in |
| Hub Length | 1 1/8 in |
| Bore Size | 3.125 in |
| Outside Dia. | 8.625 in |
| Length Through Bore | 3.4375 in |
| Coupling Size | 11S |
| Lock Type | Setscrew |
| RPM [Max] | 3,600 rpm |
| Set Screw | Yes |
| Keyway Size | 3/4 x 3/8 |
| Weight | 18.1 LB |
| EAN or UPC | 782475872824 |

