- Size 11S Coupling Flange
- Bored to 2 11/16"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Keyway Size | 5/8 x 5/16 |
| Bore Size | 2.6875 in |
| Hub Length | 1 1/8 in |
| Lock Type | Setscrew |
| Set Screw | Yes |
| RPM [Max] | 3,600 rpm |
| Outside Dia. | 8.625 in |
| Hub Dia. | 4 7/8 in |
| Coupling Size | 11S |
| Length Through Bore | 3.4375 in |
| Material | Cast Iron |
| Weight | 18.1 LB |
| EAN or UPC | 782475876617 |

