- Size 11SC Spacer Hub
- 1 1/8" Bore
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Coupling Size | 11SC |
| No. of Cap Screws | 4 |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 5.25 in |
| Size of Cap Screws | 1/2" x 3 1/2" |
| Material | Steel |
| Length | 2 23/32 in |
| Bore Size | 1.125 in |
| Weight | 12.2 LB |
| EAN or UPC | 782475873258 |

