
- 14 mm Pitch
- 85 mm Width
- 1,190 mm Pitch Length
- 85 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
Material | Chloroprene Rubber, Nylon Tooth Facing |
Pitch | 14 mm |
Belt Style | Single Sided |
Weight | 2.13 LB |
EAN or UPC | 782475352296 |
