- 5 mm Pitch
- 25 mm Width
- 1,125 mm Pitch Length
- 225 Teeth
- Single Sided
features
- Clean operation
- Long life
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Weight | 0.251 LB |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Weight | 0.251 LB |