
- Seal Kit for Size 1110T10 Horizontal Split Coupling Cover
Component | Seal Kit |
Cover Material | Aluminum |
RPM [Max] | 2250 rpm |
Coupling Size | 1110T |
Cover Style | Horizontal Split |
Weight | 0.09 LB |
EAN or UPC | 782475666058 |

Component | Seal Kit |
Cover Material | Aluminum |
RPM [Max] | 2250 rpm |
Coupling Size | 1110T |
Cover Style | Horizontal Split |
Weight | 0.09 LB |
EAN or UPC | 782475666058 |