- 1108 Series Bushing
- 9/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 9/16 in |
| Cap Screws | 2 |
| Torque Capacity | 100 lbf |
| Wrench Torque | 4.48 lbf |
| Length Through Bore | 0.870 in |
| Bushing Series | 1108 |
| Capscrew Size | 1/4 in x 1/2 in |
| Keyway Size | 1/8 x 1/16 |
| Large Diameter | 1.511 in |
| Weight | 0.31 LB |
| EAN or UPC | 782475097609 |

