- 1108 Series Bushing
- 5/8 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Bore Size | 5/8 in |
| Torque Capacity | 100 lbf |
| Large Diameter | 1.511 in |
| Capscrew Size | 1/4 x 1/2 |
| Keyway Size | 3/16 x 3/32 |
| Cap Screws | 2 |
| Bushing Series | 1108 |
| Length Through Bore | 0.870 in |
| Wrench Torque | 4.48 lbf |
| Weight | 0.3 LB |
| EAN or UPC | 782475097616 |

