- 1108 Series Bushing
- 14.0000 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 1108 |
| Cap Screws | 2 |
| Torque Capacity | 100 lbf |
| Wrench Torque | 4.48 lbf |
| Large Diameter | 1.511 in |
| Bore Size | 14 mm |
| Length Through Bore | 0.87 in |
| Capscrew Size | 1/4 x 1/2 |
| Keyway Size | 5 mm x 2.3 mm |
| Weight | 0.31 LB |
| EAN or UPC | 782475885466 |

