- 1/5" Pitch
- XL Belt Size
- 3/8" or 1/4" Belt Width
- 10 Teeth
- 0.637" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Max] | 0.1875 in |
| Hub Dia. | 0.49 in |
| Belt Pitch | 0.2 in |
| Belt Size | XL |
| Bushing Series | N/A |
| Length Through Bore | 0.78 in |
| Hub Projection | 1/4 in |
| Bushing Type | None |
| Bore Type | Reborable |
| Type | DF-1 |
| Belt Width | 0.375 in, 0.25 in |
| No. of Teeth | 10 |
| Pitch Diameter | 0.637 in |
| Bore Range [Min] | 0.1875 in |
| Finished Bore | N/A |
| Weight | 0.08 LB |
| EAN or UPC | 782475422685 |

