- 10 in Diameter, 32 in Crown Face, Wing Type, QD Bushing
| Outside Dia. | 10 in |
| Has Lagging | No |
| Pulley Type | Wing |
| Face Type | Crown Face |
| Bore Range [Max] | 2.9375 in |
| Lagging Type | None |
| Bushing Type | QD® |
| Lagging Groove Type | None |
| Bore Range [Min] | 0.5 in |
| Bushing Series | SF |
| Weight | 107.0 LB |
| EAN or UPC | 782475415960 |

