- Size 10S Coupling Flange
- Bored to 2 5/8"
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
compliances
- 0
| Keyway Size | 5/8 x 5/16 |
| Hub Length | 13/16 in |
| Coupling Size | 10S |
| Bore Size | 2.625 in |
| Length Through Bore | 2.6875 in |
| Set Screw | Yes |
| Outside Dia. | 7.5 in |
| Hub Dia. | 4 3/8 in |
| Lock Type | Setscrew |
| RPM [Max] | 3,600 rpm |
| Material | Cast Iron |
| Weight | 10.24 LB |
| EAN or UPC | 782475871346 |

