- 10 Grooves
- 33.6 in Outside Diameter
- D Belt Size
- N Bushing Required
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Size | D |
| Bushing Series | N |
| No. of Grooves | 10 |
| Length Through Bore | 8.125 in |
| Overall Length | 14.6875 in |
| Outside Dia. | 33.6 in |
| D Pitch Dia. | 33.6 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Weight | 677.0 LB |
| EAN or UPC | 782475161096 |

