- 10 Grooves
- 13.6" Outside Diameter
- D Belt Size
- M Bushing Required
- 2" to 5 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| D Pitch Dia. | 13 in |
| Belt Match | 1, 10 |
| K (in) | 2.07 in |
| Type | A1 |
| Belt Size | D |
| Bore Range [Min] | 2 in |
| No. of Grooves | 10 |
| Length Through Bore | 6.75 in |
| Bore Range [Max] | 5.5 in |
| Inch/Metric | Inch |
| Material | Cast Iron |
| Overall Length | 14.68 in |
| Bushing Type | QD |
| Bushing Series | M |
| M | 3.81 in |
| Outside Dia. | 13.6 in |
| Weight | 199.2 LB |
| EAN or UPC | 782475160983 |

