- 10 Grooves
- 24.4" Outside Diameter
- C Belt Size
- M Bushing Required
- 2" to 5 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 10 |
| C Pitch Dia. | 24 in |
| M | 1.94 in |
| Bore Range [Min] | 2 in |
| Belt Size | C |
| Inch/Metric | Inch |
| Length Through Bore | 6.75 in |
| Outside Dia. | 24.4 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Type | A3 |
| Belt Match | 1, 10 |
| Bore Range [Max] | 5.5 in |
| Bushing Series | M |
| Overall Length | 10.37 in |
| K (in) | 0.2 in |
| Weight | 262.1 LB |
| EAN or UPC | 782475159963 |

