- 10 Grooves
- 24.4" Outside Diameter
- C Belt Size
- 5050 Bushing Required
- 2 7/16" to 5" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bushing Series | 5050 |
| M | 3.87 in |
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| C Pitch Dia. | 24 in |
| Bushing Type | Taperlock |
| Outside Dia. | 24.4 in |
| Belt Size | C |
| E (Knuckle Width) | 1.5 in |
| Bore Range [Min] | 2.4375 in |
| Bore Range [Max] | 5 in |
| Overall Length | 10.37 in |
| Belt Match | 1, 10 |
| Type | A2 |
| Length Through Bore | 4.5 in |
| Weight | 336.0 LB |
| EAN or UPC | 782475654581 |

