- 10 Grooves
- 12.4" Outside Diameter
- C Belt Size
- 4545 Bushing Required
- 1 15/16" to 4 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| C Pitch Dia. | 12 in |
| Length Through Bore | 4.5 in |
| Bushing Type | Taperlock |
| Type | A1 |
| Belt Match | 1, 10 |
| Belt Size | C |
| Outside Dia. | 12.4 in |
| No. of Grooves | 10 |
| Overall Length | 10.37 in |
| Bore Range [Max] | 4.9375 in |
| E (Knuckle Width) | 1.5 in |
| Bushing Series | 4545 |
| Bore Range [Min] | 1.9375 in |
| M | 4.37 in |
| Inch/Metric | Inch |
| Weight | 249.0 LB |
| EAN or UPC | 782475651818 |

