- 10 Grooves
- 9.8" Outside Diameter
- B (5L) Belt Size
- E Bushing Required
- 7/8" to 3 1/2" Bore Range
features
- No lubrication required
- Gray iron casting
- Quiet operation
- Isolates shock loads and vibration
- Minor misalignment capability
| Bore Range [Min] | 0.875 in |
| Bushing Series | E |
| Overall Length | 7.75 in |
| Bushing Type | QD |
| Length Through Bore | 2.75 in |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| K (in) | 1.93 in |
| M | 3.13 in |
| Type | A1 |
| Material | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 9.8 in |
| B (5L) Pitch Dia. | 9.4 in |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Weight | 60.46 LB |
| EAN or UPC | 782475158355 |

