- 10 Grooves
- 38.4" Outside Diameter
- B (5L) Belt Size
- J Bushing Required
- 1 1/2" to 4 1/2" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 10 |
| Bore Range [Min] | 1.5 in |
| K (in) | 0.16 in |
| B (5L) Pitch Dia. | 38 in |
| Length Through Bore | 4.63 in |
| Belt Match | 1, 10 |
| Bushing Type | QD |
| M | 1.44 in |
| Bushing Series | J |
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Outside Dia. | 38.4 in |
| Material | Cast Iron |
| Type | D3 |
| Bore Range [Max] | 4.5 in |
| Overall Length | 7.91 in |
| Weight | 230.0 LB |
| EAN or UPC | 782475158430 |

