- 10 Grooves
- 25.4" Outside Diameter
- B (5L) Belt Size
- F Bushing Required
- 1" to 4" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Material | Cast Iron |
| Belt Size | A, B, 4L, 5L |
| K (in) | 0.64 in |
| Bore Range [Min] | 1 in |
| Length Through Bore | 3.75 in |
| Bushing Series | F |
| Belt Match | 1, 10 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Bore Range [Max] | 4 in |
| M | 2.06 in |
| Outside Dia. | 25.4 in |
| B (5L) Pitch Dia. | 25 in |
| No. of Grooves | 10 |
| Overall Length | 7.75 in |
| Type | A3 |
| Weight | 183.0 LB |
| EAN or UPC | 782475158416 |

