
- Size 1090T Shaft Hub
- 3 3/8" Bore
- LTB = 4"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
Hub Dia. | 5 5/8 in |
Coupling Size | 1090T |
Torque Rating [Max] | 30000 in lb |
Length Through Bore | 4 in |
Weight | 22.5 LB |
EAN or UPC | 782475687855 |
