Skip to content Skip to navigation menu
Grid-Lign Coupling

1090T31/35 2 3/8

Grid-Lign Coupling
Item #102031663
  • Size 1090T Shaft Hub
  • 2 3/8" Bore
  • LTB = 4"
Grid-Lign Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 1090T Shaft Hub
  • 2 3/8" Bore
  • LTB = 4"

features

  • Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
  • Steel components allow for compact size
Length Through Bore 4 in
Coupling Size 1090T
Hub Dia. 5 5/8 in
Torque Rating [Max] 30000 in lb
Weight 27.89 LB
EAN or UPC 782475687237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison