- Gasket for Size 1090T10 Horizontal Split Coupling Cover
| RPM [Max] | 3600 rpm |
| Cover Style | Horizontal Split |
| Coupling Size | 1090T |
| Cover Material | Aluminum |
| Component | Gasket |
| Weight | 0.01 LB |
| EAN or UPC | 782475409105 |
| RPM [Max] | 3600 rpm |
| Cover Style | Horizontal Split |
| Coupling Size | 1090T |
| Cover Material | Aluminum |
| Component | Gasket |
| Weight | 0.01 LB |
| EAN or UPC | 782475409105 |