- 8V Cross Section
- V-Belt
- 118 in Outside Length
- 3 Ribs
| Outside Length | 118 in |
| No. of Ribs | 3 |
| Belt Cross Section Style | 8V |
| Weight | 14.0 LB |
| EAN or UPC | 782475071739 |
| Outside Length | 118 in |
| No. of Ribs | 3 |
| Belt Cross Section Style | 8V |
| Weight | 14.0 LB |
| EAN or UPC | 782475071739 |