- Size 1080T Shaft Hub
- 2 3/16" Bore
- LTB = 3 1/2"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 3.5 in |
| Hub Dia. | 4 13/16 in |
| Coupling Size | 1080T |
| Torque Rating [Max] | 16500 in lb |
| Weight | 16.4 LB |
| EAN or UPC | 782475793266 |

