
- Size 1080T Shaft Hub
- 2 1/8" Bore
- LTB = 3 1/2"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
Length Through Bore | 3.5 in |
Coupling Size | 1080T |
Torque Rating [Max] | 16500 in lb |
Hub Dia. | 4 13/16 in |
Weight | 17.44 LB |
EAN or UPC | 782475688104 |
