- Gasket for Size 1080T20 Vertical Split Coupling Cover
| Component | Gasket |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| RPM [Max] | 4750 rpm |
| Coupling Size | 1080T |
| Weight | 0.01 LB |
| EAN or UPC | 782475409419 |
| Component | Gasket |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| RPM [Max] | 4750 rpm |
| Coupling Size | 1080T |
| Weight | 0.01 LB |
| EAN or UPC | 782475409419 |