- Seal for Size 1080T10 Horizontal Split Coupling Cover
| RPM [Max] | 3600 rpm |
| Cover Style | Horizontal Split |
| Coupling Size | 1080T |
| Component | Seal |
| Cover Material | Aluminum |
| Weight | 0.02 LB |
| EAN or UPC | 782475410309 |
| RPM [Max] | 3600 rpm |
| Cover Style | Horizontal Split |
| Coupling Size | 1080T |
| Component | Seal |
| Cover Material | Aluminum |
| Weight | 0.02 LB |
| EAN or UPC | 782475410309 |