
- Size 1070T Shaft Hub
- 1 5/8" Bore
- LTB = 3 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
Length Through Bore | 3.125 in |
Coupling Size | 1070T |
Hub Dia. | 4 5/16 in |
Torque Rating [Max] | 8000 in lb |
Weight | 12.87 LB |
EAN or UPC | 782475687664 |
