- Seal for Size 1070T20 Vertical Split Coupling Cover
| Component | Seal |
| RPM [Max] | 5500 rpm |
| Cover Material | Steel |
| Coupling Size | 1070T |
| Cover Style | Vertical Split |
| Weight | 0.1 LB |
| EAN or UPC | 782475410989 |
| Component | Seal |
| RPM [Max] | 5500 rpm |
| Cover Material | Steel |
| Coupling Size | 1070T |
| Cover Style | Vertical Split |
| Weight | 0.1 LB |
| EAN or UPC | 782475410989 |