- Gasket for Size 1070T20 Vertical Split Coupling Cover
| RPM [Max] | 5500 rpm |
| Coupling Size | 1070T |
| Component | Gasket |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 782475409174 |
| RPM [Max] | 5500 rpm |
| Coupling Size | 1070T |
| Component | Gasket |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Weight | 0.02 LB |
| EAN or UPC | 782475409174 |