- Seal for Size 1070T10 Horizontal Split Coupling Cover
| Coupling Size | 1070T |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| RPM [Max] | 4125 rpm |
| Component | Seal |
| Weight | 0.02 LB |
| EAN or UPC | 782475409181 |
| Coupling Size | 1070T |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| RPM [Max] | 4125 rpm |
| Component | Seal |
| Weight | 0.02 LB |
| EAN or UPC | 782475409181 |