- Size 1060T Shaft Hub
- 2 5/8" Bore
- LTB = 2 7/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 5500 in lb |
| Coupling Size | 1060T |
| Hub Dia. | 4.06 in |
| Length Through Bore | 2.875 in |
| Weight | 7.76 LB |
| EAN or UPC | 782475687848 |

