
- Size 1060T Shaft Hub
- 1 1/8" Bore
- LTB = 2 7/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
Coupling Size | 1060T |
Length Through Bore | 2.875 in |
Torque Rating [Max] | 5500 in lb |
Hub Dia. | 4.06 in |
Weight | 11.0 LB |
EAN or UPC | 782475793617 |
