- Seal for Size 1060T20 Vertical Split Coupling Cover
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Coupling Size | 1060T |
| Component | Seal |
| RPM [Max] | 6000 rpm |
| Weight | 0.05 LB |
| EAN or UPC | 782475409242 |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Coupling Size | 1060T |
| Component | Seal |
| RPM [Max] | 6000 rpm |
| Weight | 0.05 LB |
| EAN or UPC | 782475409242 |