- Gasket for Size 1060T20 Vertical Split Coupling Cover
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Component | Gasket |
| Coupling Size | 1060T |
| RPM [Max] | 6000 rpm |
| Weight | 0.01 LB |
| EAN or UPC | 782475410477 |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Component | Gasket |
| Coupling Size | 1060T |
| RPM [Max] | 6000 rpm |
| Weight | 0.01 LB |
| EAN or UPC | 782475410477 |