- Size 1050T Shaft Hub
- 1 3/4" Bore
- LTB = 2 3/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 3 7/16 in |
| Coupling Size | 1050T |
| Length Through Bore | 2.375 in |
| Torque Rating [Max] | 3500 in lb |
| Weight | 5.7 LB |
| EAN or UPC | 782475687428 |

