
- Size 1050T Shaft Hub
- 1 1/4" Bore
- LTB = 2.38"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
Coupling Size | 1050T |
Torque Rating [Max] | 3500 in lb |
Hub Dia. | 3 7/16 in |
Length Through Bore | 2.375 in |
Weight | 6.64 LB |
EAN or UPC | 782475687411 |
