- Seal for Size 1050T10 Horizontal Split Coupling Cover
| Coupling Size | 1050T |
| RPM [Max] | 4500 rpm |
| Component | Seal |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Weight | 0.02 LB |
| EAN or UPC | 782475411177 |
| Coupling Size | 1050T |
| RPM [Max] | 4500 rpm |
| Component | Seal |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Weight | 0.02 LB |
| EAN or UPC | 782475411177 |