- Size 1040T Shaft Hub
- 1 7/16" Bore
- LTB = 2 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 2.125 in |
| Torque Rating [Max] | 2000 in lb |
| Coupling Size | 1040T |
| Hub Dia. | 3.09 in |
| Weight | 4.4 LB |
| EAN or UPC | 782475793693 |

