
- Size 1040T Shaft Hub
- 1 3/8" Bore
- LTB = 2 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
Hub Dia. | 3.09 in |
Coupling Size | 1040T |
Length Through Bore | 2.125 in |
Torque Rating [Max] | 2000 in lb |
Weight | 4.4 LB |
EAN or UPC | 782475687985 |
