
- 8 mm Pitch
- 85 mm Width
- 1,040 mm Pitch Length
- 130 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
Pitch | 8 mm |
Material | Chloroprene Rubber, Nylon Tooth Facing |
Belt Style | Single Sided |
Weight | 1.08 LB |
EAN or UPC | 782475349906 |
