- Size 1030T Coupling Hub
- 15/16" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 1200 in lb |
| Length Through Bore | 1.875 in |
| Coupling Size | 1030T |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Hub Dia. | 1 15/16 in |
| Material | Steel |
| Weight | 1.55 LB |
| EAN or UPC | 782475449132 |

