
- 1/5" Pitch
- Size XL
- 10" Pitch Length
- 3/8" Belt Width
- 50 Teeth
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
Belt Size | XL |
Pitch | 0.2 in |
Belt Style | Single Sided |
Material | Neoprene |
Weight | 0.02 LB |
EAN or UPC | 782475169405 |
